
1-3/16 in Hinge Collar
Mfr # 2L103H
Zoro # G615580048
product price: $36.85
/eaKey Features
Finish
Black Oxide
Width
2.125 in
Bore Dia.
1-3/16 in
Screw Size
1/4-28 x 3/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2L103H
Zoro #
G615580048
UPC #
662786009129
Country of Origin
United States
Dimensions
Width
2.125 in
Bore Dia.
1-3/16 in
Screw Size
1/4-28 x 3/4 in
Outside Dia.
2.125 in
Details
Finish
Black Oxide
Material
Steel
Description
1-3/16" Hinge Type Shaft Collar, Steel
- Easy to handle – no loose screws
- Can be assembled anywhere on shaft
- Smooth bore protects shafts from damage
- Stocked in steel and stainless steel
- Available only from Stafford, the Hinge Collar features a triple-link hinge and captive screw in one unit, combining the flexibility of the two-piece collar with the simplicity of the one-piece.
- Stafford's exclusive Hinge Shaft Collars are perfect where fast operation is required, such as hostile environments or situations where there are space and time constraints.
- Hinge Shaft Collars are functionally similar to two-piece collars, for use on standard round shafts, hard or soft, as well as on thin wall tube or over a split hub.
- They are easy to assemble, reposition, and take apart; eliminating fumbling, lost screws and wasted time. Hinge Shaft Collars provide the same axial holding power as conventional collars.
- They have a smooth bore that will not damage shafts.
- Stocked in: Stainless Steel
- Standard Series offers economy-priced versions (32LXXXH and 32SXXXH parts).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.