
1-3/4 in Accu-Flange Collar
Mfr # 1L112AFXK
Zoro # G515579357
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
4.48 in
Bore Dia.
1-3/4 in
Width
4.48 in
Screw Size
5/16-24 in
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1L112AFXK
Zoro #
G515579357
UPC #
662786030765
Country of Origin
United States
Dimensions
Outside Dia.
4.48 in
Bore Dia.
1-3/4 in
Width
4.48 in
Screw Size
5/16-24 in
Details
Material
Steel
Finish
Black Oxide
Description
1-3/4" Accu-Flange Shaft Mounting Collar, Steel
- Machineable to user specifications
- Applications include pulleys, cams and for mounting components
- Integral clamp provides high strength, non-marring hold
- Machineable to user specifications
- Includes standard keyway
- Accu-FlangeTM Mounting Collar is a machineable flange collar that can be configured by the user to perform a wide range of applications such as a pulley, cam, or component mounting device.
- Featuring an integral clamp incorporating a double-split design and relief groove, this clamping flange collar retains its perpendicularity, will not mar expensive shafts, and is easy to adjust.
- A standard keyway, along with through holes and three tapped holes are incorporated into the design.
- The user-machineable Accu-FlangeTM Mounting Collar also lets designers rapidly develop a custom solution from a standard product line and then order parts machined to specification in production quantities if required.
- Stocked in: Steel, Stainless Steel, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.