Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-3/8 in 1PC Accu-Clamp Collar

  • Mfr # 1L106ACM

  • Zoro # G315580867


product price: $64.99
/ea

Key Features

Screw Size
1/4-28 x 3/4 in
Finish
Black Oxide
Bore Dia.
1-3/8 in
Outside Dia.
2.375 in
Width
2.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1L106ACM
Zoro #
G315580867
UPC #
662786027130
Country of Origin
United States

Dimensions

Screw Size
1/4-28 x 3/4 in
Bore Dia.
1-3/8 in
Outside Dia.
2.375 in
Width
2.375 in

Details

Finish
Black Oxide
Material
Steel

Description

1-3/8" Accu-Clamp Collar One-Piece Type, Steel, Machineable


  • Solid working face available machineable or hardened and ground
  • 1117 Steel for easy machineability
  • Accu-ClampTM Collars combine a non-marring clamp with a solid working face that is either fully machineable or hardened and ground.
  • The machineable Accu-ClampTM Collar can be used as is, or modified by drilling, tapping, threading, turning, knurling, etc.
  • The hardened and ground Accu-ClampTM Collar provides an ultra-precise bearing surface for applications that require extreme squareness and flatness.
  • Stocked in: 1117 Steel
  • Offered in two styles:
  • Machineable: Face can be modified by the user
  • Hardened and Ground: Has a precise bearing surface that is extremely square and flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.