
1-3/8 in 2PC Wrenching Collar
Mfr # WC2L106
Zoro # G615580680
product price: $30.05
/eaKey Features
Outside Dia.
2.25 in
Screw Size
1/4-28 x 5/8 in
Finish
Black Oxide
Bore Dia.
1-3/8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC2L106
Zoro #
G615580680
UPC #
662786028069
Country of Origin
United States
Dimensions
Outside Dia.
2.25 in
Screw Size
1/4-28 x 5/8 in
Bore Dia.
1-3/8 in
Width
2.25 in
Details
Finish
Black Oxide
Material
Steel
Description
1-3/8" Wrenching Collar Two-Piece Split Clamp-Type, Steel
- Impart torque without damage to shaft
- Wrench flats allow use of standard open end wrench
- Can be placed anywhere on shaft
- Shaft Wrenching Collars enable users to turn shafts without using a pipe wrench which can scratch or gouge them.
- The 2-Piece Clamp-Type style makes them easy to install and they have wrenching flats on their OD, which allow the use of a standard open-end wrench.
- Stocked in: Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.