Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-3/8 in X 1 in 2PC Coupling

  • Mfr # 5L106100F

  • Zoro # G515577735


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Dia.
2.375 in
Length
3.625 in
Bore Dia.
1-3/8 in
Width
2.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5L106100F
Zoro #
G515577735
UPC #
662786016653
Country of Origin
United States

Dimensions

Outside Dia.
2.375 in
Length
3.625 in
Bore Dia.
1-3/8 in
Width
2.375 in

Details

Material
Steel

Description

1-3/8" X 1" Two-Piece Split Clamp-Type Rigid Shaft Coupling, Steel
  • Mate two shafts with zero backlash
  • Two pieces for convenient assembly and adjustment
  • Smooth bore protects shafts from damage
  • Available with straight-through or stepped bores
  • Offered in High Strength, Low Profile and Heavy Duty styles
  • Designed for aligned shafts, the 2-Piece Clamp-Type Coupling makes two shafts function as one.
  • This coupling comes completely apart to allow the most convenient assembly and adjustment.
  • Clamp-Type Couplings are available in straight-through or stepped bores.
  • They are precision machined, non-marring, easy to adjust, with high clamping power.
  • Stocked in: Steel, Stainless Steel, Aluminum
  • Offered in three styles:
  • High Strength: Clamp screw does not protrude beyond the outside diameter (OD)
  • Low Profile: Clamp screw protrudes beyond the OD
  • Heavy Duty: Uses larger clamp screw and has larger OD for 2X holding power

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.