
1 in 1PC Bal. Accu-Mount Collar
Mfr # 1L100AMK
Zoro # G815580848
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
1 in
Outside Dia.
2 in
Width
2 in
Screw Size
1/4-28 x 3/4 in
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1L100AMK
Zoro #
G815580848
UPC #
662786030086
Country of Origin
United States
Dimensions
Bore Dia.
1 in
Outside Dia.
2 in
Width
2 in
Screw Size
1/4-28 x 3/4 in
Details
Finish
Black Oxide
Material
Steel
Description
1" Accu-Mount Collar One-Piece Clamp Type, Steel
- The Accu-MountTM Collar features one solid, square and flat side, with four component mounting holes, along with a centering hub, and a second side that securely clamps to a shaft.
- The Accu-MountTM Collar features one solid, square and flat side, with four component mounting holes, along with a centering hub, and a second side that securely clamps to a shaft.
- Providing a square and rigid method for mounting sprockets, gears, pulleys, lever arms, and related components, they prevent slippage or wobble and can be easily repositioned on the shaft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.