Zoro Homepage

1 in 1PC Clamp Collar

  • Mfr # 7L100

  • Zoro # G415578610


product price: $11.15
/ea
Sold in multiples of 2 for $22.30

Key Features

Material
Steel
Outside Dia.
1.75 in
Bore Dia.
1 in
Width
1.75 in
Screw Size
1/4-28 x 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7L100
Zoro #
G415578610
UPC #
662786002489
Country of Origin
United States

Dimensions

Outside Dia.
1.75 in
Bore Dia.
1 in
Width
1.75 in
Screw Size
1/4-28 x 5/8 in

Details

Material
Steel
Finish
Black Oxide

Description

1" One-Piece Split Clamp-Type Shaft Collar, Steel


  • Smooth bore protects shafts from damage
  • Superior holding power over set-screw type collars
  • Offered in High Strength, Low Profile and Heavy Duty styles
  • Stocked in a variety of materials
  • 1-Piece Clamp-Type Shaft Collars are for use on standard round shafts, hard or soft, as well as on thin wall tube or over a split hub.
  • Precision machined, non-marring, easy to adjust, with high clamping power, they are stocked in the following materials: Steel, Stainless Steel, Aluminum, Nylon, Delrin
  • Offered in three styles:
  • High Strength: Clamp screw does not protrude beyond the outside diameter (OD)
  • Low Profile: Clamp screw protrudes beyond the OD
  • Heavy Duty: Uses larger clamp screw and has larger OD for 2X holding power
  • Standard Series offers economy-priced versions of low-profile styles (31LXXX and 31SXXX parts).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.