Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 in Hinge Collar

  • Mfr # 2S100H

  • Zoro # G315578659


product price: $65.09
/ea

Key Features

Screw Size
1/4-28 x 5/8 in
Outside Dia.
2 in
Bore Dia.
1 in
Material
Stainless Steel
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2S100H
Zoro #
G315578659
UPC #
662786009358
Country of Origin
United States

Dimensions

Screw Size
1/4-28 x 5/8 in
Outside Dia.
2 in
Bore Dia.
1 in
Width
2 in

Details

Material
Stainless Steel

Description

1" Hinge Type Shaft Collar, Stainless Steel


  • Easy to handle – no loose screws
  • Can be assembled anywhere on shaft
  • Smooth bore protects shafts from damage
  • Stocked in steel and stainless steel
  • Available only from Stafford, the Hinge Collar features a triple-link hinge and captive screw in one unit, combining the flexibility of the two-piece collar with the simplicity of the one-piece.
  • Stafford's exclusive Hinge Shaft Collars are perfect where fast operation is required, such as hostile environments or situations where there are space and time constraints.
  • Hinge Shaft Collars are functionally similar to two-piece collars, for use on standard round shafts, hard or soft, as well as on thin wall tube or over a split hub.
  • They are easy to assemble, reposition, and take apart; eliminating fumbling, lost screws and wasted time. Hinge Shaft Collars provide the same axial holding power as conventional collars.
  • They have a smooth bore that will not damage shafts.
  • Stocked in: Stainless Steel
  • Standard Series offers economy-priced versions (32LXXXH and 32SXXXH parts).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.