
1 in Hinge Shaft Mounting Collar
Mfr # 32L100HCP
Zoro # G215578865
product price: $66.69
/eaKey Features
Bore Dia.
1 in
Material
Steel
Outside Dia.
1.75 in
Width
1.75 in
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32L100HCP
Zoro #
G215578865
UPC #
662786026423
Country of Origin
United States
Dimensions
Bore Dia.
1 in
Outside Dia.
1.75 in
Width
1.75 in
Screw Size
1/4-28 x 5/8 in
Details
Material
Steel
Finish
Black Oxide
Description
1" Shaft Mounting Collar Hinge Type, Steel
- Mount shafts to surface or components
- Can be placed anywhere on shaft
- Smooth bore protects shafts from damage
- Mounting screw included
- Shaft Mounting Collars feature a flat and a countersunk, tapped hole to mount easily to a surface or component, or hung from a threaded rod.
- Stafford's exclusive Hinge Shaft Collars are perfect where fast operation is required, such as hostile environments or situations where there are space and time constraints.
- Hinge Shaft Collars are functionally similar to two-piece collars, for use on standard round shafts, hard or soft, as well as on thin wall tube or over a split hub.
- They are easy to assemble, reposition, and take apart; eliminating fumbling, lost screws and wasted time.
- Hinge Shaft Collars provide the same axial holding power as conventional collars.
- They have a smooth bore that will not damage shafts.
- Stocked in: Steel, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.