Zoro Homepage

1 in Hinge Shaft Mounting Collar

  • Mfr # 32S100HCP

  • Zoro # G115579528


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.75 in
Material
Stainless Steel
Width
1.75 in
Screw Size
1/4-28 x 5/8 in
Bore Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32S100HCP
Zoro #
G115579528
UPC #
662786026485
Country of Origin
United States

Dimensions

Outside Dia.
1.75 in
Width
1.75 in
Screw Size
1/4-28 x 5/8 in
Bore Dia.
1 in

Details

Material
Stainless Steel

Description

1" Shaft Mounting Collar Hinge Type, Stainless Steel


  • Mount shafts to surface or components
  • Can be placed anywhere on shaft
  • Smooth bore protects shafts from damage
  • Mounting screw included
  • Shaft Mounting Collars feature a flat and a countersunk, tapped hole to mount easily to a surface or component, or hung from a threaded rod.
  • Stafford's exclusive Hinge Shaft Collars are perfect where fast operation is required, such as hostile environments or situations where there are space and time constraints.
  • Hinge Shaft Collars are functionally similar to two-piece collars, for use on standard round shafts, hard or soft, as well as on thin wall tube or over a split hub.
  • They are easy to assemble, reposition, and take apart; eliminating fumbling, lost screws and wasted time.
  • Hinge Shaft Collars provide the same axial holding power as conventional collars.
  • They have a smooth bore that will not damage shafts.
  • Stocked in: Steel, Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.