
1 in Max ID 2PC Collar
Mfr # 8L100REM
Zoro # G815580022
product price: $16.75
/eaKey Features
Outside Dia.
1.75 in
Bore Dia.
1/2 in
Screw Size
1/4-28 x 5/8 in
Width
1.75 in
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8L100REM
Zoro #
G815580022
UPC #
662786026904
Country of Origin
United States
Dimensions
Outside Dia.
1.75 in
Bore Dia.
1/2 in
Screw Size
1/4-28 x 5/8 in
Width
1.75 in
Details
Finish
Black Oxide
Material
Steel
Description
1" Remachineable Shaft Collar Two-Piece Split Clamp-Type, Steel
- Pilot hole for machining to desired bore size and configuration
- Can be placed anywhere on shaft
- Customize bore size in-house to save time and cost
- Superior holding power over set-screw type collars
- Remachineable Shaft Collars are complete, except that they are supplied with a pilot hole only.
- They can be machined by the user to a wide range of sizes or configurations: round, threaded, square, hexagonal, etc.
- These collars allow the user to same time and cost by customizing to the desired bore size in-house.
- 2-Piece Clamp-Type Collars can be completely disassembled and placed anywhere on a shaft.
- They are precision machined, non-marring, easy to adjust, with high clamping power.
- Stocked in: Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.