Zoro Homepage

1 in X 1-1/4 in Shaft Adapter

  • Mfr # 5EL100

  • Zoro # G015577938


product price: $90.69
/ea
Free Shipping & Returns

Key Features

Outside Dia.
2 in
Material
Steel
Bore Dia.
1 in
Length
4.75 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5EL100
Zoro #
G015577938
UPC #
662786018343
Country of Origin
United States

Dimensions

Outside Dia.
2 in
Bore Dia.
1 in
Length
4.75 in
Width
2 in

Details

Material
Steel

Description

1" X 1-1/4" Shaft Adapter Coupling - Step-Up Type, Steel


  • Use as is to make shaft larger
  • Fully machineable to change size or configuration
  • Eliminates need for complete shaft replacement.
  • No welding required.
  • Clamp-type coupling end won't mar shaft.
  • Shaft Adapters are designed to modify, extend or repair an existing shaft and provide a fully machineable male output shaft with minimum effort and expense.
  • For use on standard hardened round shafts, Shaft Adapters are precision machined, non-marring, easy to adjust, with high clamping power.
  • Stocked in: Steel, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.