Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 inx3/4 in 2PC Coupling w/Keyway

  • Mfr # 5L100012FK

  • Zoro # G715577740


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Length
3 in
Material
Steel
Bore Dia.
1 in
Outside Dia.
2 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5L100012FK
Zoro #
G715577740
UPC #
662786017681
Country of Origin
United States

Dimensions

Length
3 in
Bore Dia.
1 in
Outside Dia.
2 in
Width
2 in

Details

Material
Steel

Description

1" X 3/4" Two-Piece Split Clamp-Type Rigid Shaft Coupling/Keyways, Steel
  • Mate two shafts with zero backlash
  • Keyways provide added torque capacity and fixed shaft phasing
  • Two pieces for convenient assembly and adjustment
  • Available with straight-through or stepped bores
  • Offered in High Strength and Low Profile styles
  • Designed for aligned shafts, the 2-Piece Clamp-Type Coupling makes two shafts function as one.
  • This coupling comes completely apart to allow the most convenient assembly and adjustment.
  • Standard keyways provide added torque capacity and fixed shaft phasing.
  • Clamp-Type Couplings with Keyways are available with straight-through bores.
  • They are precision machined, non-marring, easy to adjust, with high clamping power.
  • Stocked in: Steel, Stainless Steel, Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.