Zoro Homepage

1.065 in 2PC Pipe WrenchngCollar

  • Mfr # WP2L101

  • Zoro # G615580758


product price: $47.19
/ea

Key Features

Screw Size
1/4-28 x 5/8 in
Bore Dia.
1-1/15 in
Finish
Black Oxide
Material
Steel
Outside Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP2L101
Zoro #
G615580758
UPC #
662786028168
Country of Origin
United States

Dimensions

Screw Size
1/4-28 x 5/8 in
Bore Dia.
1-1/15 in
Outside Dia.
2 in
Width
2 in

Details

Finish
Black Oxide
Material
Steel

Description

1.065" Pipe Wrenching Collar Two-Piece Split Clamp-Type, Steel, 3/4" Pipe


  • Collar ID matches standard pipe sizes
  • Impart torque without damage to pipe or tube
  • Wrench flats allow use of standard open end wrench
  • Can be placed anywhere on pipe or tube
  • Pipe Wrenching Collars enable users to turn pipes without using a pipe wrench which can scratch, gouge, or crush them.
  • The 2-Piece Clamp-Type style makes them easy to install and they have wrenching flats on their OD, which allow the use of a standard open-end wrench.
  • The collar bore matches standard pipe sizes.
  • Stocked in: Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.