
10mm X 10mm Metric 2PC Couplng
Mfr # 5LM010010F
Zoro # G515578046
product price: $70.29
/eaKey Features
Width
0.945 in
Bore Dia.
0.394 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5LM010010F
Zoro #
G515578046
UPC #
662786020896
Country of Origin
United States
Dimensions
Width
0.945 in
Bore Dia.
0.394 in
Details
Material
Steel
Description
10mm X 10mm Metric Rigid Shaft Coupling Two-Piece Split Clamp-Type, Steel
- Fully metric, including clamp screws
- Mate two shafts with zero backlash
- Two pieces for convenient assembly and adjustment
- Smooth bore protects shafts from damage
- Superior torque capacity over set-screw-type couplings
- Stafford Metric Rigid Shaft Couplings are fully metric in all specifications, including the clamping screws.
- Designed for aligned shafts, the 2-Piece Clamp-Type Coupling makes two shafts function as one.
- This coupling comes completely apart to allow the most convenient assembly and adjustment.
- Metric Clamp-Type Couplings are available in straight-through bores.
- They are precision machined, non-marring, easy to adjust, with high clamping power.
- Stocked in: Steel, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.