Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in-13 2PC Thread Hub Collar

  • Mfr # HUB8L008C

  • Zoro # G015580662


product price: $60.05
/ea

Key Features

Screw Size
8-32 x 1/2 in
Outside Dia.
1.125 in
Finish
Black Oxide
Width
1.125 in
Bore Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUB8L008C
Zoro #
G015580662
UPC #
662786030154
Country of Origin
United States

Dimensions

Screw Size
8-32 x 1/2 in
Outside Dia.
1.125 in
Width
1.125 in
Bore Dia.
0.5 in

Details

Finish
Black Oxide
Material
Steel

Description

1/2"-13 UNF/UNC Threaded Hub Collar Two-Piece Split Clamp-Type, Steel


  • Precision-machined hub on collar face limits contact area
  • Ideal for bearing inner-race
  • Use on standard UNF shafts
  • Can be placed anywhere on shaft
  • Superior holding power over set-screw type collars
  • Designed for use on standard UNF shafts, Threaded Hub Collars feature a precision-machined hub on the face that limits the contact area, minimizing friction.
  • They are ideally suited as a bearing inner-race.
  • Non-marring, easy to adjust, with high clamping power, they can be completely disassembled and placed anywhere on a shaft.
  • Stocked in: Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.