Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Adj Stop Collar Assembly

  • Mfr # ASCS008

  • Zoro # G115580579


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Bore Dia.
1/2 in
Width
1.125 in
Outside Dia.
1.125 in
Screw Size
8-32 x 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASCS008
Zoro #
G115580579
UPC #
662786022982
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in
Width
1.125 in
Outside Dia.
1.125 in
Screw Size
8-32 x 1/2 in

Details

Material
Stainless Steel

Description

1/2" Micro-Adjust Stop Collar Assembly, Stainless Steel


  • Can be used as a stop, locator or adjustable shim
  • Provides micrometer-like adjustability of either or both collar faces
  • Knurled edges for easy turning
  • Superior axial holding power
  • The Micro-Adjust Stop Collar Assembly clamps directly to a shaft and provide fine-tune adjustability in either direction.
  • The collar assembly consists of two knurled collars which clamp directly onto a shaft and feature a male-female connecting hub that provides a range of adjustment.
  • Designed for accurate fine-tune positioning, the collars connect using 40 pitch threads that operate smoothly, each traveling 0.025" per turn.
  • Since the entire assembly consists of two one-piece collars which clamp directly to a shaft and screw into each other, it provides superior axial holding power.
  • To make a simple axial adjustment, just clamp one side of the assembly on a shaft, move the other side, then clamp it, and repeat the process infinitely as needed.
  • Stocked in: Steel, Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.