
1/2 in Balanced 2PC Collar
Mfr # 2L008B
Zoro # G015579048
product price: $21.29
/eaKey Features
Outside Dia.
1.25 in
Width
1.25 in
Screw Size
8-32 x 1/2 in
Bore Dia.
1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2L008B
Zoro #
G015579048
UPC #
662786008498
Country of Origin
United States
Dimensions
Outside Dia.
1.25 in
Width
1.25 in
Screw Size
8-32 x 1/2 in
Bore Dia.
1/2 in
Details
Material
Steel
Finish
Black Oxide
Description
1/2" Balanced Shaft Collar Two-Piece Split Clamp-Type, Steel
- Opposing screws minimize vibration
- Can be placed anywhere on shaft
- Smooth bore protects shafts from damage
- Superior holding power over set-screw type collars
- Stocked in steel and stainless steel
- Balanced Shaft Collars have opposing screws to more evenly distribute weight and minimize vibration.
- They are stocked in the following materials: Steel, Stainless Steel
- 2-Piece Clamp-Type Shaft Collars are designed for use on standard round shafts, hard or soft, as well as on thin wall tube or over a split hub.
- They can be completely disassembled and placed anywhere on a shaft.
- They are precision machined, non-marring, easy to adjust, with high clamping power.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.