Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in ID Machinable Shaft End

  • Mfr # 5ES008REMK

  • Zoro # G515581022


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Bore Dia.
1/2 in
Outside Dia.
1.25 in
Length
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ES008REMK
Zoro #
G515581022
UPC #
662786041020
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in
Outside Dia.
1.25 in
Length
2.75 in

Details

Material
Stainless Steel

Description

1/2" ID Machinable Shaft Adapter Max/Stainless, Keyway


  • Fully machinable to step-up, step-down or extend shaft
  • Modify shaft configuration to include hex, square or threaded and special components including press-fits, drive slots, pulleys, etc.
  • Keyways add greater torsional holding power and fixed shaft phasing
  • Eliminates need for complete shaft replacement
  • Stocked in: Steel, Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.