Zoro Homepage

1/2 in x 3/8 in Shaft Adapter

  • Mfr # 5ERL008

  • Zoro # G715578174


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1/2 in
Length
2.625 in
Material
Steel
Outside Dia.
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ERL008
Zoro #
G715578174
UPC #
662786044892
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in
Length
2.625 in
Outside Dia.
1.25 in

Details

Material
Steel

Description

Step-Down Shaft Adapter w/ 1/2" ID to 3/8" shaft OD


  • Use as is to make shaft smaller
  • Fully machineable to change size or configuration
  • Eliminates need for complete shaft replacement.
  • No welding required.
  • Clamp-type coupling end won't mar shaft.
  • Shaft Adapters are designed to modify, extend or repair an existing shaft and provide a fully machineable male output shaft with minimum effort and expense.
  • For use on standard hardened round shafts, Shaft Adapters are precision machined, non-marring, easy to adjust, with high clamping power.
  • Stocked in: Steel, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.