
1/2 inID Python Fast Adjust Mntg
Mfr # PYFMA008K
Zoro # G015580587
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
1/2 in
Outside Dia.
2.36 in
Screw Size
8-32 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PYFMA008K
Zoro #
G015580587
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
1/2 in
Outside Dia.
2.36 in
Screw Size
8-32 in
Details
Material
Aluminum
Description
Python, mounting flange, aluminum w/ 1/2" ID & 1/8" keyway
- Adjustable flange mounting collar with an integral adjustable lever-operated clamp that can be easily adjusted and repositioned by hand without tools.
- 6-hole bolt pattern and keyway.
- Features the Flip-LokTM clamping device with a thumbscrew tension nut that assures tight clamping when engaged.
- Made from aluminum and is capable of handling 200 lbs. axial load.
- Available in 15 inch sizes from 3/8" to 1-1/4" and 10 metric from 8 mm to 30-mm.
- Applications include bagging and packaging machinery, paper rolls, lab equipment, and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.