
1/2 x 1/2 in Hex 2PC Cpling
Mfr # 13C008008
Zoro # G815580893
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1.875 in
Outside Dia.
1.25 in
Screw Size
8-32 x 1/2 in
Material - Couplings
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
13C008008
Zoro #
G815580893
UPC #
662786039850
Country of Origin
United States
Dimensions
Overall Length
1.875 in
Outside Dia.
1.25 in
Screw Size
8-32 x 1/2 in
Bore Dia.
1/2 in
Details
Material - Couplings
Stainless Steel
Description
Precision Sleeve Coupling, Two-Piece Clamp Type, 316 Stainless, 1/2" x 1/2" Hex ID
- Used on hexagonal shafts
- Mate two shafts with zero backlash
- Two pieces for convenient assembly and adjustment
- Smooth bore protects shafts from damage
- Designed for aligned shafts, the 2-Piece Clamp-Type Coupling makes two shafts function as one. This coupling comes completely apart to allow the most convenient assembly and adjustment.
- Clamp-Type Couplings are precision machined, non-marring, easy to adjust, with high clamping power.
- Stocked in: 316 stainless
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.