Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12mm 2PC Metric Clamp Collar

  • Mfr # 2LM012

  • Zoro # G515579579


product price: $14.59
/ea

Key Features

Finish
Black Oxide
Material
Steel
Screw Size
M4 x 0.7 x 12MM
Width
1.102 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LM012
Zoro #
G515579579
UPC #
662786019401
Country of Origin
United States

Dimensions

Screw Size
M4 x 0.7 x 12MM
Width
1.102 in

Details

Finish
Black Oxide
Material
Steel

Description

12mm Metric Shaft Collar Two-Piece Split Clamp-Type, Steel


  • Fully metric, including clamp screws
  • Can be placed anywhere on shaft
  • Smooth bore protects shafts from damage
  • Superior holding power over set-screw type collars
  • Stafford Metric Shaft Collars are fully metric in all specifications, including the clamping screws.
  • 2-Piece Clamp-Type Collars are designed for use on standard round shafts, hard or soft, as well as on thin wall tube or over a split hub.
  • They can be completely disassembled and placed anywhere on a shaft.
  • They are precision machined, non-marring, easy to adjust, with high clamping power.
  • Stocked in: Steel, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.