Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12MM ID 2PC Wrenching Collars

  • Mfr # WC2SM012

  • Zoro # G015580754


product price: $18.75
/ea

Key Features

Material
Stainless Steel
Screw Size
M4 x 0.7 x 12MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC2SM012
Zoro #
G015580754
UPC #
662786043864
Country of Origin
United States

Dimensions

Screw Size
M4 x 0.7 x 12MM

Details

Material
Stainless Steel

Description

2 pc. split, 12MM ID stainless collar with wrench flats


  • Fully metric, including clamp screw
  • Impart torque without damage to shaft
  • Wrench flats allow use of standard open end wrench
  • Can be placed anywhere on shaft
  • Metric, Shaft Wrenching Collars enable users to turn shafts without using a pipe wrench which can scratch or gouge them.
  • The 2-Piece Clamp-Type style makes them easy to install and they have wrenching flats on their OD, which allow the use of a standard open-end wrench.
  • Stocked in both steel and stainless steel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.