Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12mm Metric Hinge Collar

  • Mfr # 2SM012H

  • Zoro # G415580392


product price: $53.79
/ea

Key Features

Screw Size
M4 x 0.7 x 12MM
Material
Stainless Steel
Width
1.102 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2SM012H
Zoro #
G415580392
UPC #
662786020001
Country of Origin
United States

Dimensions

Screw Size
M4 x 0.7 x 12MM
Width
1.102 in

Details

Material
Stainless Steel

Description

12mm Metric Shaft Collar Hinge Type, Stainless Steel


  • Fully metric, including clamp screw
  • Easy to handle – no loose screws
  • Can be assembled anywhere on shaft
  • Smooth bore protects shafts from damage
  • Stocked in steel and stainless steel
  • Stafford Metric Shaft Collars are fully metric in all specifications, including the clamping screws.
  • Available only from Stafford, the Hinge Collar features a triple-link hinge and captive screw in one unit, combining the flexibility of the two-piece collar with the simplicity of the one-piece.
  • Stafford's exclusive Hinge Shaft Collars are perfect where fast operation is required, such as hostile environments or situations where there are space and time constraints. Hinge Shaft Collars are functionally similar to two-piece collars, for use on standard round shafts, hard or soft, as well as on thin wall tube or over a split hub.
  • They are easy to assemble, reposition, and take apart; eliminating fumbling, lost screws and wasted time.
  • Hinge Shaft Collars provide the same axial holding power as conventional collars.
  • They have a smooth bore that will not damage shafts.
  • Stocked in: Steel, Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.