Zoro Homepage

12mm X 12mm Metric 2PC Couplng

  • Mfr # 5SM012012F

  • Zoro # G515578152


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Width
1.102 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SM012012F
Zoro #
G515578152
UPC #
662786021060
Country of Origin
United States

Dimensions

Width
1.102 in

Details

Material
Stainless Steel

Description

12mm X 12mm Metric Rigid Shaft Coupling Two-Piece Split Clamp-Type, SS


  • Fully metric, including clamp screws
  • Mate two shafts with zero backlash
  • Two pieces for convenient assembly and adjustment
  • Smooth bore protects shafts from damage
  • Superior torque capacity over set-screw-type couplings
  • Stafford Metric Rigid Shaft Couplings are fully metric in all specifications, including the clamping screws.
  • Designed for aligned shafts, the 2-Piece Clamp-Type Coupling makes two shafts function as one.
  • This coupling comes completely apart to allow the most convenient assembly and adjustment.
  • Metric Clamp-Type Couplings are available in straight-through bores.
  • They are precision machined, non-marring, easy to adjust, with high clamping power.
  • Stocked in: Steel, Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.