Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.330 in 2PC Pipe Mountng Collar

  • Mfr # 19L105PCP

  • Zoro # G515580742


product price: $42.75
/ea

Key Features

Bore Dia.
1-1/3 in
Outside Dia.
2.25 in
Screw Size
1/4-28 x 5/8 in
Finish
Black Oxide
Width
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19L105PCP
Zoro #
G515580742
UPC #
662786025846
Country of Origin
United States

Dimensions

Bore Dia.
1-1/3 in
Outside Dia.
2.25 in
Screw Size
1/4-28 x 5/8 in
Width
2.25 in

Details

Finish
Black Oxide
Material
Steel

Description

1.330" Pipe Mounting Collar 2PC Split Clamp-Type Stack/Cap, Steel,1" Pipe


  • Mount pipes or tubes to components
  • Bores match OD of standard pipe
  • Stack multiple collars
  • Can be placed anywhere on pipe or tube
  • Supplied with mounting screw
  • Pipe Mounting Collars have bores that matches the outside diameter of standard pipe.
  • They feature a two-piece construction with flats on outside surfaces which are drilled and tapped for attachment to each other.
  • Also included is a countersunk hole for mounting to any surface or hung from a threaded rod.
  • These collars are stackable, secure and easy to open and adjust.
  • The regular Stackable version has flats on two surfaces for stacking.
  • The Stackable (Cap) version has a single flat to leave a finished, rounded outside surface when no further stacking is required.
  • 2-Piece Clamp-Type Collars can be completely disassembled and placed anywhere on a shaft.
  • They are precision machined, non-marring, easy to adjust, with high clamping power.
  • Stocked in: Steel, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.