
1.330 in 2PC Pipe WrenchngCollar
Mfr # WP2L105
Zoro # G215580776
product price: $43.59
/eaKey Features
Material
Steel
Screw Size
1/4-28 x 5/8 in
Bore Dia.
1-1/3 in
Width
2.25 in
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WP2L105
Zoro #
G215580776
UPC #
662786028175
Country of Origin
United States
Dimensions
Screw Size
1/4-28 x 5/8 in
Bore Dia.
1-1/3 in
Width
2.25 in
Outside Dia.
2.25 in
Details
Material
Steel
Finish
Black Oxide
Description
1.330" Pipe Wrenching Collar Two-Piece Split Clamp-Type, Steel, 1" Pipe
- Collar ID matches standard pipe sizes
- Impart torque without damage to pipe or tube
- Wrench flats allow use of standard open end wrench
- Can be placed anywhere on pipe or tube
- Pipe Wrenching Collars enable users to turn pipes without using a pipe wrench which can scratch, gouge, or crush them.
- The 2-Piece Clamp-Type style makes them easy to install and they have wrenching flats on their OD, which allow the use of a standard open-end wrench.
- The collar bore matches standard pipe sizes.
- Stocked in: Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.