
1.330 in Hinge PipeWrnchngCollar
Mfr # WP2L105H
Zoro # G415580668
product price: $64.69
/eaKey Features
Finish
Black Oxide
Screw Size
1/4-28 x 3/4 in
Width
2.25 in
Outside Dia.
2.25 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WP2L105H
Zoro #
G415580668
UPC #
662786032097
Country of Origin
United States
Dimensions
Screw Size
1/4-28 x 3/4 in
Width
2.25 in
Outside Dia.
2.25 in
Bore Dia.
1-1/3 in
Details
Finish
Black Oxide
Material
Steel
Description
1.330" Wrenching Collar Hinge Type, Steel, 1" Pipe
- Collar ID matches pipe OD sizes
- Impart torque without damage to pipe or tube
- Wrench flats allow use of standard open end wrench
- Can be placed anywhere on pipe or tube
- Pipe Wrenching Collars enable users to turn pipes without using a pipe wrench which can scratch, gouge, or crush them.
- The hinge style with a captive screw makes them easy to install and they have wrenching flats on their OD, which allow the use of a standard open-end wrench.
- The collar bore matches standard pipe OD sizes.
- Stocked in: Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.