Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.330 in Pipe AdptrBshng1-1/2 inOD

  • Mfr # 21P108

  • Zoro # G315581086


product price: $16.49
/ea

Key Features

Material
Nylon
Length
1.5 in
Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21P108
Zoro #
G315581086
UPC #
662786026140
Country of Origin
United States

Dimensions

Length
1.5 in
Width
1.5 in

Details

Material
Nylon

Description

1.330" Pipe Adapter Bushing, Nylon 6/6, 1" Pipe, Double Flange


  • Fit inside standard shaft collars to match standard pipe
  • Permit expansion and vibration
  • Available with single or double flange
  • Can be placed anywhere on pipe or tube
  • Pipe Adapter Bushings allow standard shaft collars to fit over standard pipe, allowing for mounting to a surface or component.
  • Made of Nylon, they also permit expansion and dampen vibration.
  • Offered in two styles:
  • Single Flange: For insertion without disassembling collar
  • Double Flange: Extra grip when collar can be disassembled
  • Stocked in: Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.