Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in 2PC Hex Bore Collar

  • Mfr # 13L004

  • Zoro # G315578819


product price: $17.59
/ea

Key Features

Material
Steel
Bore Dia.
1/4 in
Width
0.813 in
Outside Dia.
0.813 in
Screw Size
4-40 x 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13L004
Zoro #
G315578819
UPC #
662786014222
Country of Origin
United States

Dimensions

Bore Dia.
1/4 in
Width
0.813 in
Outside Dia.
0.813 in
Screw Size
4-40 x 3/8 in

Details

Material
Steel
Finish
Black Oxide

Description

1/4" Hexagonal Bore Shaft Collar Two-Piece Split Clamp-Type, Steel


  • Used on hexagonal shafts
  • Can be placed anywhere on shaft
  • Smooth bore protects shafts from damage
  • Superior holding power over set-screw type collars
  • Exclusively stocked by Stafford, these collars fit on standard hexagonal shafts.
  • They can be modified (drilled, tapped, welded, etc.) to act as mounts for other components.
  • 2-Piece Clamp-Type Shaft Collars can be completely disassembled and placed anywhere on a shaft.
  • They are precision machined, non-marring, easy to adjust, with high clamping power.
  • Stocked in: Steel, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.