Zoro Homepage

1/4 in 2PC Wrenching Collar

  • Mfr # WC2A004

  • Zoro # G715580665


product price: $22.85
/ea

Key Features

Outside Dia.
0.688 in
Width
0.688 in
Bore Dia.
1/4 in
Screw Size
4-40 x 3/8 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC2A004
Zoro #
G715580665
UPC #
662786032820
Country of Origin
United States

Dimensions

Outside Dia.
0.688 in
Width
0.688 in
Bore Dia.
1/4 in
Screw Size
4-40 x 3/8 in

Details

Material
Aluminum

Description

1/4" Wrenching Collar Two-Piece Split Clamp-Type, Aluminum


  • Impart torque without damage to shaft
  • Wrench flats allow use of standard open end wrench
  • Can be placed anywhere on shaft
  • Shaft Wrenching Collars enable users to turn shafts without using a pipe wrench which can scratch or gouge them.
  • The 2-Piece Clamp-Type style makes them easy to install and they have wrenching flats on their OD, which allow the use of a standard open-end wrench.
  • Stocked in: Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.