
1/4 in x 3/8 in Shaft Adapter
Mfr # 5EL004
Zoro # G815578142
product price: $93.45
/ea
Free Shipping & Returns
Key Features
Bore Dia.
1/4 in
Outside Dia.
0.813 in
Length
1.8125 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5EL004
Zoro #
G815578142
UPC #
662786044861
Country of Origin
United States
Dimensions
Bore Dia.
1/4 in
Outside Dia.
0.813 in
Length
1.8125 in
Details
Material
Steel
Description
Step-Up Shaft Adapter w/ 1/4" ID to 3/8" shaft OD
- Use as is to make shaft larger
- Fully machineable to change size or configuration
- Eliminates need for complete shaft replacement.
- No welding required.
- Clamp-type coupling end won't mar shaft.
- Shaft Adapters are designed to modify, extend or repair an existing shaft and provide a fully machineable male output shaft with minimum effort and expense.
- For use on standard hardened round shafts, Shaft Adapters are precision machined, non-marring, easy to adjust, with high clamping power.
- Stocked in: Steel, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.