Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.657 in 2PC Pipe WrenchngCollar

  • Mfr # WP2L111

  • Zoro # G315580669


product price: $40.79
/ea

Key Features

Outside Dia.
2.5 in
Finish
Black Oxide
Bore Dia.
1-2/3 in
Material
Steel
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP2L111
Zoro #
G315580669
UPC #
662786028182
Country of Origin
United States

Dimensions

Outside Dia.
2.5 in
Bore Dia.
1-2/3 in
Width
2.5 in
Screw Size
1/4-28 x 5/8 in

Details

Finish
Black Oxide
Material
Steel

Description

1.657" Pipe Wrenching Collar Two-Piece Split Clamp-Type, Steel,1-1/4" Pipe


  • Collar ID matches standard pipe sizes
  • Impart torque without damage to pipe or tube
  • Wrench flats allow use of standard open end wrench
  • Can be placed anywhere on pipe or tube
  • Pipe Wrenching Collars enable users to turn pipes without using a pipe wrench which can scratch, gouge, or crush them.
  • The 2-Piece Clamp-Type style makes them easy to install and they have wrenching flats on their OD, which allow the use of a standard open-end wrench.
  • The collar bore matches standard pipe sizes.
  • Stocked in: Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.