Zoro Homepage

16MM Bal. Accu-Flange Collar

  • Mfr # 1SM016AFXK

  • Zoro # G115578613


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Screw Size
M5 x 0.8 x 16MM
Width
2.48 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SM016AFXK
Zoro #
G115578613
UPC #
662786021916
Country of Origin
United States

Dimensions

Screw Size
M5 x 0.8 x 16MM
Width
2.48 in

Details

Material
Stainless Steel

Description

16mm Metric Accu-Flange Shaft Mounting Collar, Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.