Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8 in 1PC Clamp Collar

  • Mfr # 1A002

  • Zoro # G215578896


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Material
Aluminum
Screw Size
4-40 x 3/8 in
Bore Dia.
1/8 in
Width
0.813 in
Outside Dia.
0.813 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A002
Zoro #
G215578896
UPC #
662786001406
Country of Origin
United States

Dimensions

Screw Size
4-40 x 3/8 in
Bore Dia.
1/8 in
Width
0.813 in
Outside Dia.
0.813 in

Details

Material
Aluminum

Description

1/8" One-Piece Split Clamp-Type Shaft Collar, Aluminum


  • Smooth bore protects shafts from damage
  • Superior holding power over set-screw type collars
  • Offered in High Strength, Low Profile and Heavy Duty styles
  • Stocked in a variety of materials
  • 1-Piece Clamp-Type Shaft Collars are for use on standard round shafts, hard or soft, as well as on thin wall tube or over a split hub.
  • Precision machined, non-marring, easy to adjust, with high clamping power, they are stocked in the following materials: Steel, Stainless Steel, Aluminum, Nylon, Delrin
  • Offered in three styles:
  • High Strength: Clamp screw does not protrude beyond the outside diameter (OD)
  • Low Profile: Clamp screw protrudes beyond the OD
  • Heavy Duty: Uses larger clamp screw and has larger OD for 2X holding power
  • Standard Series offers economy-priced versions of low-profile styles (31LXXX and 31SXXX parts).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.