Zoro Homepage

18mm Accu-Flange Collar

  • Mfr # 1AM018AFXK

  • Zoro # G415579549


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Screw Size
M5 x 0.8 x 16MM
Width
2.48 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1AM018AFXK
Zoro #
G415579549
UPC #
662786022050
Country of Origin
United States

Dimensions

Screw Size
M5 x 0.8 x 16MM
Width
2.48 in

Details

Material
Aluminum

Description

18mm Metric Accu-Flange Shaft Mounting Collar, Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.