Zoro Homepage

18mm Metric Hinge Collar

  • Mfr # 2LM018H

  • Zoro # G415580422


product price: $86.69
/ea
Free Shipping & Returns

Key Features

Finish
Black Oxide
Material
Steel
Screw Size
M5 x 0.8 x 16MM
Width
1.417 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LM018H
Zoro #
G415580422
UPC #
662786019906
Country of Origin
United States

Dimensions

Screw Size
M5 x 0.8 x 16MM
Width
1.417 in

Details

Finish
Black Oxide
Material
Steel

Description

18mm Metric Shaft Collar Hinge Type, Steel


  • Fully metric, including clamp screw
  • Easy to handle – no loose screws
  • Can be assembled anywhere on shaft
  • Smooth bore protects shafts from damage
  • Stocked in steel and stainless steel
  • Stafford Metric Shaft Collars are fully metric in all specifications, including the clamping screws.
  • Available only from Stafford, the Hinge Collar features a triple-link hinge and captive screw in one unit, combining the flexibility of the two-piece collar with the simplicity of the one-piece.
  • Stafford's exclusive Hinge Shaft Collars are perfect where fast operation is required, such as hostile environments or situations where there are space and time constraints. Hinge Shaft Collars are functionally similar to two-piece collars, for use on standard round shafts, hard or soft, as well as on thin wall tube or over a split hub.
  • They are easy to assemble, reposition, and take apart; eliminating fumbling, lost screws and wasted time.
  • Hinge Shaft Collars provide the same axial holding power as conventional collars.
  • They have a smooth bore that will not damage shafts.
  • Stocked in: Steel, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.