Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.915 in 2PC Pipe Collar

  • Mfr # 32S114PC

  • Zoro # G415580729


product price: $42.59
/ea

Key Features

Bore Dia.
1-11/12 in
Material
Stainless Steel
Screw Size
1/4-28 x 5/8 in
Outside Dia.
3 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32S114PC
Zoro #
G415580729
UPC #
662786029912
Country of Origin
United States

Dimensions

Bore Dia.
1-11/12 in
Screw Size
1/4-28 x 5/8 in
Outside Dia.
3 in
Width
3 in

Details

Material
Stainless Steel

Description

1.915" Pipe Collar Two-Piece Split Clamp-Type, Stainless Steel, 1-1/2" Pipe


  • Bores match OD of standard pipe
  • Can be machined to mount to surface or component
  • Can be placed anywhere on pipe or tube
  • Pipe Collars feature a bore that matches the outside diameter of standard pipe.
  • The collar can be machined to the user's specifications to mount to a surface or component.
  • 2-Piece Clamp-Type Collars can be completely disassembled and placed anywhere on a shaft.
  • They are precision machined, non-marring, easy to adjust, with high clamping power.
  • Stocked in: Steel, Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.