
1x1 inID Bal 1PC Cpling/Keyway
Mfr # 5L100100KPSC
Zoro # G915580915
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Material - Couplings
Steel
Overall Length
3 in
Screw Size
1/4-28 x 3/4 in
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5L100100KPSC
Zoro #
G915580915
UPC #
662786018756
Country of Origin
United States
Dimensions
Overall Length
3 in
Screw Size
1/4-28 x 3/4 in
Bore Dia.
1 in
Outside Dia.
2 in
Details
Material - Couplings
Steel
Finish
Black Oxide
Description
1" X 1" Precision Sleeve Coupling One-Piece Clamp-Type, Steel
- Assure precise shaft alignment
- Axial runout less than 0.001-TIR
- Mate two shafts with zero backlash
- Includes standard keyway
- Smooth bore protects shafts from damage
- Stafford's exclusive Precision Sleeve Coupling features a solid center section that provides a close tolerance fit on ground shafting, includes a keyway, and the Accu-ClampTM design which incorporates integral self-centering clamping collars at both ends.
- To assure precise shaft alignment, it maintains less than 0.001 TIR concentricity while in use.
- It is precision machined, non-marring, easy to adjust, with high clamping power.
- Stocked in: Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.