Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2 in 2PC Clamp Collar

  • Mfr # 8L208R

  • Zoro # G215579190


product price: $85.35
/ea
Free Shipping & Returns

Key Features

Outside Dia.
3.75 in
Finish
Black Oxide
Width
3.75 in
Bore Dia.
2-1/2 in
Screw Size
3/8-24 x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8L208R
Zoro #
G215579190
UPC #
662786008931
Country of Origin
United States

Dimensions

Outside Dia.
3.75 in
Width
3.75 in
Bore Dia.
2-1/2 in
Screw Size
3/8-24 x 1 in

Details

Finish
Black Oxide
Material
Steel

Description

2-1/2" Two-Piece Split Clamp-Type Shaft Collar with Set Screw, Steel


  • 2-piece clamp style with additional set screw
  • Can be placed anywhere on shaft
  • Low Profile Style
  • 2-Piece Clamp-Type Shaft Collars with Set Screw are for use on standard round shafts.
  • They can be completely disassembled and placed anywhere on a shaft.
  • Precision machined, easy to adjust, with high clamping power.
  • Stocked in Steel, Stainless Steel
  • Available as custom designs in other materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.