Zoro Homepage

2-1/2 in Staff-Lok Hinge Collar

  • Mfr # SLC2L208H

  • Zoro # G015580761


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Dia.
4.25 in
Finish
Black Oxide
Width
4.25 in
Screw Size
10-32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLC2L208H
Zoro #
G015580761
UPC #
662786032523
Country of Origin
United States

Dimensions

Outside Dia.
4.25 in
Width
4.25 in
Bore Dia.
2-1/2 in
Screw Size
10-32 in

Details

Material
Steel
Finish
Black Oxide

Description

2-1/2" Staff-Lok Collar Hinge Type, Steel


  • Simple to open, move, and re-clamp through the use of a lever
  • Ideally suited for larger, non-rotary applications
  • No tools required
  • 1/2" through 2-1/2" bore sizes
  • Stafford's Staff-LokTM lever actuated shaft collars can be opened, moved, and re-clamped by hand for use in larger, non-rotary applications. No tools required.
  • These collars feature an integral hinge with a conformal cam lever for clamping and a knurled nut for adjusting the clamping preset, which makes it easy to move by lifting the lever, moving the collar, and clamping it by hand.
  • Machined from steel with a smooth bore, Staff-LokTM Shaft Collars come in three body and round bore size combinations: 2-1/8" O.D. with 1/2", 5/8", 3/4", 7/8", and 1" bores, 3--1/4" O.D. with 1-1/8", 1-1/4", 1-1/2", and 1-3/4" bores, and 4-1/4" O.D. with 2", 2--1/4", and 2-1/2" bores.
  • Specials are offered with different bores.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.