Zoro Homepage

2-15/16 in ID 2PC Clamp Collar

  • Mfr # 2L215HDK

  • Zoro # G315579076


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
4.75 in
Finish
Black Oxide
Screw Size
1/2-20 x 1-1/4 in
Material
Steel
Bore Dia.
2-15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2L215HDK
Zoro #
G315579076
UPC #
662786044175
Country of Origin
United States

Dimensions

Outside Dia.
4.75 in
Screw Size
1/2-20 x 1-1/4 in
Bore Dia.
2-15/16 in

Details

Finish
Black Oxide
Material
Steel

Description

2 pc. split, Heavy Duty style, steel collar w/ 2-15/16" ID and 3/4" keyway


  • Can be placed anywhere on shaft
  • Smooth bore protects shafts from damage
  • Superior holding power over set-screw type collars
  • Offered in Low Profile and Heavy Duty styles
  • Stocked in a variety of materials
  • 2-Piece Clamp-Type Shaft Collars with Keyways are for use on standard round shafts, hard or soft, as well as on thin wall tube or over a split hub.
  • They can be completely disassembled and placed anywhere on a shaft. Precision machined, non-marring, easy to adjust, with high clamping power.
  • Offered in two styles:
  • Low Profile: Clamp screw protrudes beyond the OD
  • Heavy Duty: Uses larger clamp screw and has larger OD for 2X holding power

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.