Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-3/4 in Set Collar

  • Mfr # 6L212P3

  • Zoro # G415579211


product price: $43.65
/ea

Key Features

Finish
Black Oxide
Width
4 in
Material
Steel
Outside Dia.
4 in
Screw Size
1/2-13 x 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6L212P3
Zoro #
G415579211
UPC #
662786009976
Country of Origin
United States

Dimensions

Bore Dia.
2-3/4 in
Width
4 in
Outside Dia.
4 in
Screw Size
1/2-13 x 1/2 in

Details

Finish
Black Oxide
Material
Steel

Description

2-3/4" Set-Screw Type Shaft Collar, Steel


  • Simple and economical
  • Available in steel and stainless steel
  • Set Screw Collars are the oldest type of shaft collar.
  • These units function by gouging the set screw into the surface of a soft shaft.
  • They are a low-cost answer when frequent adjustment is not a consideration.
  • Stocked in: Steel – Plain finish, Steel – Black Oxide finish, Steel – Zinc Plated, Stainless Steel
  • Standard Series offers economy-priced versions (6LXXXP2 and 34SXXX parts).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.