
2-7/8 in ID 2 PC Clamp Collar
Mfr # 8L214R
Zoro # G915579452
product price: $87.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
2-7/8 in
Screw Size
3/8-24 x 1 in
Outside Dia.
4.25 in
Finish
Black Oxide
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8L214R
Zoro #
G915579452
UPC #
662786043666
Country of Origin
United States
Dimensions
Bore Dia.
2-7/8 in
Screw Size
3/8-24 x 1 in
Outside Dia.
4.25 in
Details
Finish
Black Oxide
Material
Steel
Description
2 pc. split, 2-7/8" ID steel clamp collar with additional 1/2-13 set screw
- 2-piece clamp style with additional set screw
- Can be placed anywhere on shaft
- Low Profile Style
- 2-Piece Clamp-Type Shaft Collars with Set Screw are for use on standard round shafts.
- They can be completely disassembled and placed anywhere on a shaft.
- Precision machined, easy to adjust, with high clamping power.
- Stocked in Steel, Stainless Steel
- Available as custom designs in other materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.