
2 in 2PC Square Bore Collar
Mfr # 15L200
Zoro # G715579836
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Width
4.25 in
Outside Dia.
4.25 in
Bore Dia.
2 in
Screw Size
3/8-24 x 1 in
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15L200
Zoro #
G715579836
UPC #
662786013850
Country of Origin
United States
Dimensions
Width
4.25 in
Outside Dia.
4.25 in
Bore Dia.
2 in
Screw Size
3/8-24 x 1 in
Details
Material
Steel
Finish
Black Oxide
Description
2" Square Bore Shaft Collar Two-Piece Split Clamp Type, Steel
- Used on square shafts
- Can be placed anywhere on shaft
- Smooth bore protects shafts from damage
- Superior holding power over set-screw type collars
- Exclusively stocked by Stafford, these collars fit on standard square shafts.
- They can be modified (drilled, tapped, welded, etc.) to act as mounts for other components.
- 2-Piece Clamp-Type Shaft Collars can be completely disassembled and placed anywhere on a shaft.
- They are precision machined, non-marring, easy to adjust, with high clamping power.
- Stocked in: Steel, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.