Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 in 2PC Wrenching Collar

  • Mfr # WC2L200

  • Zoro # G215580653


product price: $44.05
/ea

Key Features

Outside Dia.
3 in
Width
3 in
Material
Steel
Bore Dia.
2 in
Screw Size
5/16-24 x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC2L200
Zoro #
G215580653
UPC #
662786028090
Country of Origin
United States

Dimensions

Outside Dia.
3 in
Width
3 in
Bore Dia.
2 in
Screw Size
5/16-24 x 1 in

Details

Material
Steel
Finish
Black Oxide

Description

2" Wrenching Collar Two-Piece Split Clamp-Type, Steel


  • Impart torque without damage to shaft
  • Wrench flats allow use of standard open end wrench
  • Can be placed anywhere on shaft
  • Shaft Wrenching Collars enable users to turn shafts without using a pipe wrench which can scratch or gouge them.
  • The 2-Piece Clamp-Type style makes them easy to install and they have wrenching flats on their OD, which allow the use of a standard open-end wrench.
  • Stocked in: Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.