Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 in Balanced 2PC Collar

  • Mfr # 2L200B

  • Zoro # G115578590


product price: $98.35
/ea
Free Shipping & Returns

Key Features

Width
3.25 in
Finish
Black Oxide
Screw Size
5/16-24 x 1 in
Material
Steel
Bore Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2L200B
Zoro #
G115578590
UPC #
662786008634
Country of Origin
United States

Dimensions

Width
3.25 in
Screw Size
5/16-24 x 1 in
Bore Dia.
2 in
Outside Dia.
3.25 in

Details

Finish
Black Oxide
Material
Steel

Description

2" Balanced Shaft Collar Two-Piece Split Clamp-Type, Steel


  • Opposing screws minimize vibration
  • Can be placed anywhere on shaft
  • Smooth bore protects shafts from damage
  • Superior holding power over set-screw type collars
  • Stocked in steel and stainless steel
  • Balanced Shaft Collars have opposing screws to more evenly distribute weight and minimize vibration.
  • They are stocked in the following materials: Steel, Stainless Steel
  • 2-Piece Clamp-Type Shaft Collars are designed for use on standard round shafts, hard or soft, as well as on thin wall tube or over a split hub.
  • They can be completely disassembled and placed anywhere on a shaft.
  • They are precision machined, non-marring, easy to adjust, with high clamping power.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.