Zoro Homepage

2 in Hinge Collar

  • Mfr # 2L200H

  • Zoro # G415578498


product price: $45.39
/ea

Key Features

Outside Dia.
3.25 in
Width
3.25 in
Material
Steel
Finish
Black Oxide
Bore Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2L200H
Zoro #
G415578498
UPC #
662786009204
Country of Origin
United States

Dimensions

Outside Dia.
3.25 in
Width
3.25 in
Bore Dia.
2 in
Screw Size
5/16-24 x 1 in

Details

Material
Steel
Finish
Black Oxide

Description

2" Hinge Type Shaft Collar, Steel


  • Easy to handle – no loose screws
  • Can be assembled anywhere on shaft
  • Smooth bore protects shafts from damage
  • Stocked in steel and stainless steel
  • Available only from Stafford, the Hinge Collar features a triple-link hinge and captive screw in one unit, combining the flexibility of the two-piece collar with the simplicity of the one-piece.
  • Stafford's exclusive Hinge Shaft Collars are perfect where fast operation is required, such as hostile environments or situations where there are space and time constraints.
  • Hinge Shaft Collars are functionally similar to two-piece collars, for use on standard round shafts, hard or soft, as well as on thin wall tube or over a split hub.
  • They are easy to assemble, reposition, and take apart; eliminating fumbling, lost screws and wasted time. Hinge Shaft Collars provide the same axial holding power as conventional collars.
  • They have a smooth bore that will not damage shafts.
  • Stocked in: Stainless Steel
  • Standard Series offers economy-priced versions (32LXXXH and 32SXXXH parts).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.