Zoro Homepage

2 in PowerRing Collar

  • Mfr # PCL200

  • Zoro # G915579988


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2 in
Outside Dia.
4.5 in
Screw Size
M8
Width
4.5 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCL200
Zoro #
G915579988
UPC #
662786022623
Country of Origin
United States

Dimensions

Bore Dia.
2 in
Outside Dia.
4.5 in
Screw Size
M8
Width
4.5 in

Details

Material
Steel

Description

2" PowerRing Shaft Collar, Steel


  • Precision machined flat and square
  • Balanced for high-speed operation
  • Self centering
  • Smooth
  • Provides 3X axial load capacity of heavy duty collarsbore protects shafts from damage
  • PowerRingTM Collars integrate the Stafford PowerRingTM Shaft-Hub Lock design to transmit up to three times the axial load carrying capacity of conventional heavy duty collars for use as critical application shaft stops.
  • They feature two precision machined halves pressed together around an embedded I.D. section and are tightened using multiple clamping screws.
  • Balanced for high speed operation with minimum vibration.
  • Stocked in: Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.